Kimble™ 20mL Glass Screw-Thread Scintillation Vials
Fisher Scientific™

Kimble™ 20mL Glass Screw-Thread Scintillation Vials

Manufactured from clear KG-33 borosilicate glass
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterial (Liner)Closure MaterialClosure TypeClosure Size
033404D
also known as FIS-033404D
Foamed PolyethylenePolypropyleneAttached Screw Cap22 mm
033404C
also known as FISHERMIS-033404C-500/CS
Pulp-backed FoilPolypropyleneAttached Screw Cap22 mm
03340129
also known as FISHERMIS-03340129-EACH
NoneClosure Not IncludedNot Included22 mm
Catalog number 033404D
also known as FIS-033404D
Price (KRW)
-
Material (Liner):
Foamed Polyethylene
Closure Material:
Polypropylene
Closure Type:
Attached Screw Cap
Closure Size:
22 mm
Manufactured from clear KG-33 borosilicate glass

Variety of cap materials and liners available.

Specifications
Certifications/ComplianceASTM E438
Closure MaterialPolypropylene
Closure Size22 mm
For Use With (Application)Fast and easy identification
Material (Liner)Foamed Polyethylene
Packaging TypeCellular Trays
Product TypeScintillation Vial
Volume (English)0.67 oz.
Volume (Metric) Total20 mL
Closure TypeAttached Screw Cap
ColorWhite
MaterialBorosilicate Glass
Product LineKimble
Quantity100 Cases (Vial), 100 Bag (Cap)
Volume (Metric)20 mL
Unit SizeCase of 500