Specifications
Closure MaterialUrea
Closure Size22-400
Diameter (English) Outer1.1 in.
For Use With (Application)Offers superior torque retention and excellent sealing characteristics
Height (English)2.4 in.
Material (Liner)Polyethylene Disc
Packaging TypeCellular Trays
Volume (English)0.67 oz.
Volume (Metric) Total20 mL
Certifications/ComplianceASTM E438, Type I, Class A
Closure TypeScrew Cap
ColorWhite
Diameter (Metric) Outer28 mm
Height (Metric)61 mm
MaterialBorosilicate Glass
Product LineWheaton
TypeScintillation Vial
Volume (Metric)20 mL
Unit SizeEach