Wheaton™ Glass 20mL Scintillation Vials and Urea Caps
Fisher Scientific™

Wheaton™ Glass 20mL Scintillation Vials and Urea Caps

Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterial (Liner)Closure SizeColor
0334125J
also known as FISHERTOPSELLING-0334125J-CS
Polyethylene Cone22-400White
0334125H
also known as FISHERMIS-0334125H-EACH
Polyethylene Disc22-400White
Catalog number 0334125J
also known as FISHERTOPSELLING-0334125J-CS
Price (KRW)
-
Material (Liner):
Polyethylene Cone
Closure Size:
22-400
Color:
White
Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.

  • Chemically inert, suitable for strong solvents and high-purity chemicals
  • Variety of cap liners available to maintain integrity of seal
  • Background counts are consistent and low; ultraviolet transmission is high
  • With screw caps attached to vials

Specifications
Certifications/ComplianceASTM E438, Type I, Class A
Closure MaterialUrea
Closure Size22-400
Diameter (English) Outer1.1 in.
For Use With (Application)Offers superior torque retention and excellent sealing characteristics
Height (English)2.4 in.
Height (Metric)61 mm
Material (Liner)Polyethylene Cone
Packaging TypeCellular Trays
Product TypeScintillation Vial
Volume (English)0.67 oz.
Volume (Metric) Total20 mL
Closure TypeScrew Cap
ColorWhite
Diameter (Metric) Outer28 mm
MaterialBorosilicate Glass
Product LineWheaton
Volume (Metric)20 mL
Unit SizeCase of 500