Specifications
Array5 x 20
Certifications/ComplianceNone
DescriptionMicrotube Storage Box EPS 100-Place, White
Dimensions (L x W)13.2 x 3.7 in.
Dimensions (L x W x H)13.2 x 3.7 x 2.9 in.
For Use With (Application)Microtubes
Height (English)2.9 in.
Height (Metric)7.3 cm
Length (English)13.2 in.
Length (Metric)33.6 cm
ModelHS4282
No. per Case10 pk.
No. per Pack10 ea
PackagingBag/Carton
Quantity10/Pk.
Temperature (Metric) Range-80°C
Weight (English)0.10 lb.
Weight (Metric)0.05 kg
Width (English)3.7 in
Width (Metric)9.5 cm
AutoclavableNot Autoclavable
ColorWhite
HoldsMicrotubes (1.5 to 2 mL)
MaterialEPS Foam
Positions100
Product TypeMicrotube Rack
ShapeRectangular
StackableYes
SterilityNon-sterile
Unit SizePack of 10