9 mm Glass Screw Thread Vials
Fisher Scientific™

9 mm Glass Screw Thread Vials

Fisherbrand™ 9 mm screw thread vials feature a wide neck opening which allows for easy filling. Available with marking spot and graduation marks for convenient sample identification.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorMarking SpotGraduated
033918
also known as FISHERTOPSELLING-033918-100/PK
ClearNoNo
033919AmberYesYes
Catalog number 033918
also known as FISHERTOPSELLING-033918-100/PK
Price (KRW)
-
Color:
Clear
Marking Spot:
No
Graduated:
No
Fisherbrand™ 9 mm screw thread vials feature a wide neck opening which allows for easy filling. Available with marking spot and graduation marks for convenient sample identification.
  • Available with patch and graduation marks for convenient sample identification
  • Wide neck opening design, allows easy filling
  • Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
Specifications
Base StyleFlat Bottom
Closure Size9 mm
GraduatedNo
Height (Metric)32 mm
No. per Pack100
Product TypeScrew Thread Autosampler Vial
Size (Metric) Opening9 mm
Volume (Metric) Residual< 170 μL
Volume (Metric) Total2 mL
Volume (Metric) Usable1.5 mL
Closure TypeScrew Cap
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotNo
MaterialGlass
Product LineFisherbrand
Volume (Metric)1.5 mL
Unit SizePack of 100