Argos Technologies™ Litesafe Centrifuge Tubes, 50/pk.
Fisher Scientific™

Argos Technologies™ Litesafe Centrifuge Tubes, 50/pk.

Protect photosensitive samples
Have Questions?
Catalog NumberCapacity (Metric)
03395120
also known as FISHERMIS-03395120-50/PK
50 mL
Catalog number 03395120
also known as FISHERMIS-03395120-50/PK
Price (KRW)
-
Capacity (Metric):
50 mL
Protect photosensitive samples

Unlike amber tinted tubes, these products are completely opaque, therefore protecting even the most light sensitive compounds. Ideal for use with fluorescent probes or ethidium bromide.

  • Disposable polypropylene tubes with recessed HDPE lid to prevent leaking
  • Frosted writing surface allows for permanent identification and labeling
  • Tubes are sterile and RNase, DNase and pyrogen free
  • Can be stored in freezers to -80°C

Specifications
Capacity (English)1.7 oz.
Certifications/ComplianceRNase, DNase-free
Closure Size29 mm
ColorBlack
Includes50 tubes
No. per Pack50
Quantity50/Pk.
AutoclavableAutoclavable
Capacity (Metric)50 mL
Closure IncludedYes
DisposableSingle-use
GraduatedNo
Length (Metric)116 mm
MaterialPolypropylene
Max. RCF10,000 x g
Product TypeCentrifuge Tube
SterilitySterile
Writing AreaYes
Unit SizePack of 50