Cryo/Freezer Boxes
Cryo/Freezer Boxes
Cryo/Freezer Boxes
Cryo/Freezer Boxes
Fisher Scientific™

Cryo/Freezer Boxes

Choice of boxes to accommodate tubes from 0.5 to 50mL
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W x H)Includes
03395456
also known as FIS-03395456
5 x 5 x 3 in.Bottom Drain Holes, Tight Lid
03395451
also known as FIS-03395451
3 x 3 x 2 in.Bottom Drain Holes, Tight Lid, No Divider
03395454
also known as FIS-03395454
5.75 x 5.75 x 4.8 in.Bottom Drain Holes, Tight Lid, No Divider
03395455
also known as FIS-03395455
5 x 5 x 2 in.Bottom Drain Holes, Tight Lid, No Divider
03395465
also known as FIS-03395465
5 x 5 x 2 in.Bottom Drain Holes, Tight Lid, 100-Cell Divider
03395463
also known as FIS-03395463
3 x 3 x 2 in.Bottom Drain Holes, Tight Lid, 25-Cell Divider
03395464
also known as FIS-03395464
5 x 5 x 2 in.Bottom Drain Holes, Tight Lid, 81-Cell Divider
Catalog number 03395456
also known as FIS-03395456
Price (KRW)
-
Dimensions (L x W x H):
5 x 5 x 3 in.
Includes:
Bottom Drain Holes, Tight Lid

Choice of boxes to accommodate tubes from 0.5 to 50mL

Sturdy yet economical, Fisherbrand Cryo/Freezer Boxes and Dividers are made of sturdy white cardboard, with a special moisture-repellent coating to protect them from the effects of liquid nitrogen or condensation from refrigerated equipment. Small holes on the bottom allow for safe drainage of liquid nitrogen or water.

Simple design for versatile use

  • Unbreakable white fiberboard to protect samples
  • Surface is easy to write on for identification
  • Sized to fit all standard stainless-steel and polycarbonate storage systems
  • Protective coating prevents water or liquid nitrogen from saturating box for increased longevity
  • Tight lid-to-box fit means accidental separation is next to impossible
  • Bottom drain holes allow safe drainage of liquid nitrogen, prevent moisture buildup
  • Catalog numbers are printed on box lids for easy reorder
  • Can be used in mechanical freezers and liquid nitrogen tanks at temperatures to -196°C

Choice of sizes and dividers for flexibility

  • Three boxes come with dividers in popular configurations
  • Four boxes come without dividers: choose the divider you need, replace it with another divider when needs change

Provide low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities; In institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures.

Specifications
Closure MaterialCardboard
Closure TypeLid
Dimensions (L x W x H)5 x 5 x 3 in.
For Use With (Application)Biotech, Blood Bank, Institutions Performing Artificial Insemination, Medical Research, Pharmaceutical Facilities, Provide Low-Cost Storage for Laboratories in Universities, Stem Cell/Bone Marrow Procedures
For Use With (Equipment)Liquid Nitrogen Tanks, Mechanical Freezers
Height (English)3 in.
Height (Metric)7.6 cm
IncludesBottom Drain Holes, Tight Lid
Length (English)5 in.
Length (Metric)12.7 cm
Min. Temperature (English)-320.8°F
Min. Temperature (Metric)-196°C
Width (English)5 in.
Width (Metric)12.7 cm
ColorWhite
MaterialFiberboard
ShapeSquare
TypeFreezer Box
Unit SizeEach