Graduated Polypropylene Laboratory Bottles
Graduated Polypropylene Laboratory Bottles
Graduated Polypropylene Laboratory Bottles
Fisher Scientific™

Graduated Polypropylene Laboratory Bottles

Ideal for storing a wide variety of liquids and solids.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeNeck Finish
0340533500 mL55 mm55
0340531125 mL38 mm38
0340532250 mL45 mm45
03405341000 mL65 mm65
Catalog number 0340533
Price (KRW)
-
Capacity (Metric):
500 mL
Closure Size:
55 mm
Neck Finish:
55
Ideal for storing a wide variety of liquids and solids.

  • Wide mouth provides easy filling
  • Autoclavable
  • Chemical resistant
  • Leakproof†
  • Clear polypropylene allows easy viewing of fluid level
  • Printed graduations show milliliters and fluid ounces, allowing estimation of volumes remaining
  • Large white marker space for easy labeling
  • Supplied with screw caps

Specifications
AutoclavableAutoclavable
Capacity17 oz., 500 mL
Closure MaterialPolypropylene
Closure Size55 mm
Closure TypeScrew Cap
Diameter (Metric)75 mm
Diameter (Metric) Inner Neck45 mm
Height (English)6.49 in.
Height (Metric)165 mm
Neck Finish55
Capacity (English)17 oz.
Capacity (Metric)500 mL
Certifications/ComplianceCCD 077; SW-CDC-001501; EN-8-1007-22-0912
Closure IncludedYes
ColorClear, Translucent
GraduatedYes
MaterialPolypropylene
MouthWide
Product TypeLaboratory Bottle
Unit SizePack of 12