Lab-Aire™ II Glassware Drying Racks
Lab-Aire™ II Glassware Drying Racks
Lab-Aire™ II Glassware Drying Racks
Fisher Scientific™

Lab-Aire™ II Glassware Drying Racks

Glassware and plasticware drying racks for walls or benchtops
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPositionsProduct TypeHeight (English)Depth (English)
03422204
also known as FISHERMIS-03422204-1/PK
19Benchtop/Wall-mount Rack (1-tier)9.4 in.5 in.
03422210
also known as FISHERMIS-03422210-EACH
114Benchtop Rack (3-tier)22.4 in.10 in.
Catalog number 03422204
also known as FISHERMIS-03422204-1/PK
Price (KRW)
-
Positions:
19
Product Type:
Benchtop/Wall-mount Rack (1-tier)
Height (English):
9.4 in.
Depth (English):
5 in.

Glassware and plasticware drying racks for walls or benchtops

  • Dry and store delicate labware including beakers, flasks, bottles, test tubes and cylinders on these space-saving drying racks
  • Single-sided benchtop models fit flat against a wall
  • Double-sided benchtop models provide double the capacity (up to 114 pegs) with a slightly larger footprint
  • Three sizes and lengths of V-channel pegs can be repositioned to hold a variety of labware
  • Rugged ABS plastic body and pegs wipe clean and won't corrode
  • Wall-mount models have mounting points that fit standard pegboards
  • Pegs available separately to reconfigure rack for specific drying requirements
Specifications
Array19 x 1
Depth (English)5 in.
Depth (Metric)12.7 cm
For Use With (Equipment)Lab Glassware
Height (English)9.4 in.
Height (Metric)24 cm
IncludesPegs
Length (Metric)239 mm
ShelvesNone
Size375 x 127 x 239 mm
Width (English)14.75 in.
Width (Metric)37.5 cm
AutoclavableNot Autoclavable
ColorCream, Teal
HoldsLab Glassware, Lab Plasticware
MaterialABS
Positions19
Product TypeBenchtop/Wall-mount Rack (1-tier)
ShapeRectangular
StackableNo
SterilityNon-sterile
Unit SizePack of 1