Premium Microscope Slide Box, 100 Place
Fisher Scientific™

Premium Microscope Slide Box, 100 Place

Store and transport 100 slides safely with durable ABS cases. Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorLining Material
034481
also known as FIS-034481
BlueFoam
034482GreenFoam
034484YellowFoam
034485
also known as FISHERMIS-034485-EACH
WhiteFoam
034483
also known as FISHERTOPSELLING-034483-EACH
RedFoam
Catalog number 034481
also known as FIS-034481
Price (KRW)
-
Color:
Blue
Lining Material:
Foam
Store and transport 100 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 100 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
  • Molded, rigid boxes securely hold standard microscope slides in grooved slots.
  • Durable ABS case available lined lined with foam or unlined.
  • Slots and lining are numbered to correspond to slide inventory sheet.
  • Features a securely closing hinged lid with a rust-resistant, nickel-plated clasp.
  • Stackable cases include feet for maximum stability.
Specifications
Closure TypeHinged with Clasp
ColorBlue
Device Holds100 Microscope Slides
Dimensions (L x W x H)208 x 175 x 34 mm
For Use With (Equipment)Standard 25 x 75 mm or 1 x 3 in. microscope slides
Height (English)1.33 in.
Height (Metric)34 mm
IncludesSlide Inventory Sheet
Length (English)8.18 in.
Length (Metric)208 mm
Lining MaterialFoam
MaterialABS
ShapeRectangular
StackableYes
Width (English)6.88 in.
Width (Metric)175 mm
Slide Capacity100
TypeSlide Storage Box
Unit SizeEach