Dropper Bulb
Dropper Bulb
Dropper Bulb
Fisher Scientific™

Dropper Bulb

Make dispensing easier with Fisherbrand Dropper Bulbs. These bulbs, made of blue silicone come in two sizes for more convenience in the lab.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
0344825
also known as FISHERTOPSELLING-0344825-24/PK
1 mL
0344826
also known as FISHERTOPSELLING-0344826-EACH
3 mL
Catalog number 0344825
also known as FISHERTOPSELLING-0344825-24/PK
Price (KRW)
-
Volume (Metric):
1 mL

Make dispensing easier with Fisherbrand Dropper Bulbs. These bulbs, made of silicone rubber, come in two sizes for more convenience in the lab.

  • Made of silicone rubber
  • 1 mL capacity, 43 mm L x 13 mm OD (5 mm hole dia.)
  • Designed for use with Pasteur pipettes, small pipettes, and medicine droppers
Specifications
Compatible Tips1 mL
Diameter (English) Opening0.265 in.
Diameter (Metric) Opening6.7 mm
For Use With (Equipment)Pasteur pipets, small-volume pipets and medicine droppers
Grip TypeRound
Length (Metric)7 mm
MaterialSilicone Rubber
ModelBulb
AutoclavableNot Autoclavable
ColorBlue
DisposableReusable
For Use WithPasteur Pipette, Small Pipette, Medicine Dropper
Number of Channels1
SterilityNon-sterile
TypeBulb Dropper
Volume (Metric)1 mL
Unit SizePack of 24