Magnetic Pipette Rack ABS Plastic
Fisher Scientific™

Magnetic Pipette Rack ABS Plastic

The Pipette Rack protects and organizes glass and plastic pipettes. The rack has four angled-shelved compartments to keep your 0.1 to 50 mL pipettes or canes within easy reach while preventing damage and clutter.
Have Questions?
Catalog NumberHolds
03448250
also known as FIS-03448250
Pipets or Canes (0.1 to 50 mL)
Catalog number 03448250
also known as FIS-03448250
Price (KRW)
-
Holds:
Pipets or Canes (0.1 to 50 mL)

Protects and organizes 0.1 to 50mL glass and plastic pipettes

  • Cut-out viewing window
  • Two removable attachments that hold pipette bulbs, fillers, and pumps
  • Four angled-shelved compartments
  • Strong magnets on both sides and mounts securely to steel surfaces
Specifications
Array1 x 4
Certifications/ComplianceNone
DescriptionMagnetic Pipette Rack ABS Plastic, Blue
Dimensions (L x W)11.4 x 3.5 in.
Dimensions (L x W x H)11.4 x 3.5 x 15.8 in.
For Use With (Application)Liquid Handling
For Use With (Equipment)For 0.1 to 50 mL pipettes or canes
Height (English)15.8 in.
Height (Metric)40.1 cm
Includes2 removable attachments for accessories
Length (English)11.4 in.
Length (Metric)29.1 cm
ModelHS20612M
MountingYes
No. per Case1 Ea.
No. per Pack1 Ea.
PackagingCarton
Quantity1 Ea.
Shelves4 Tiers
Size291 x 88 x 401 mm
Weight (English)30.05 lb.
Weight (Metric)10.37 kg
Width (English)3 in.
Width (Metric)88 mm
AutoclavableNot Autoclavable
ColorBlue
HoldsPipets or Canes (0.1 to 50 mL)
MaterialABS with Mounting Magnets
Positions4 Angled-shelve Compartments
Product TypePipet Rack
ShapeRectangular
StackableNo
SterilityNon-sterile
Unit SizeEach