Premium Microscope Slide Box, 25 Place
Fisher Scientific™

Premium Microscope Slide Box, 25 Place

Store and transport 25 slides safely with durable ABS cases. Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorLining Material
034486BlueFoam
034488RedFoam
0344810WhiteFoam
034487GreenFoam
034489YellowFoam
Catalog number 034486
Price (KRW)
-
Color:
Blue
Lining Material:
Foam
Store and transport 25 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage.
  • Molded, rigid boxes securely hold slides in grooved slots
  • Both the lining and the slots are numbered to correspond to the slide inventory sheet
  • Cork or foam lining available
  • Friction-fit cover closes easily and allows for easy access to slides
  • Stackable
Specifications
Closure TypeFriction-Fit Lid
ColorBlue
Device Holds25 Microscope Slides
Dimensions (L x W x H)141 x 88 x 35 mm
For Use With (Equipment)Standard 25 x 75 mm or 1 x 3 in. microscope slides
Height (English)1.37 in.
Height (Metric)35 mm
IncludesSlide Inventory Sheet
Length (English)5.55 in.
Length (English) Slide1 in.
Length (Metric)141 mm
Length (Metric) Slide25 mm
Lining MaterialFoam
MaterialABS
ShapeRectangular
StackableYes
Width (English)3.46 in.
Width (English) Slide3 in.
Width (Metric)88 mm
Width (Metric) Slide75 mm
Slide Capacity25
TypeSlide Storage Box
Unit SizeEach