Specifications
Height (English)6 in.
Height (Metric)15.2 cm
MaterialStainless Steel
For Use With (Application)Preventing breakage of costly pipets and Glass tubes during sterilization either by autoclaving or dry heat
ShapeSquare
Width (English)2 in.
Width (Metric)5.08cm
Product TypePipet Box
Unit SizeEach