Specifications
Depth (English)0.51 in.
Depth (Metric)1.3 cm
MaterialPTFE
No. of Wells10
Thickness (English)0.03 in.
Thickness (Metric)0.075 cm
Volume (Metric) Well9.8μL/ mm
Width (Metric)0.48 cm
For Use With (Equipment)SE 250, SE 260, MiniVE™ Vertical Electrophoresis System
TypeComb
Unit SizeEach