Cardboard Mailing Cartons
Cardboard Mailing Cartons
Fisher Scientific™

Cardboard Mailing Cartons

Heavy cardboard containers have metal bottoms and screw caps
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) ExteriorDiameter (Metric) ExteriorHeight (English) ExteriorHeight (Metric) Exterior
03520A
also known as FIS-03520A
2.25 in.5.7 cm5.75 in.14 cm
03520C
also known as FIS-03520C
2.25 in.5.7 cm6.75 in.17 cm
03520D
also known as FIS-03520D
3.12 in.7.9 cm7.5 in.19 cm
03520B
also known as FIS-03520B
1.75 in.4.4 cm7 in.18 cm
Catalog number 03520A
also known as FIS-03520A
Price (KRW)
-
Diameter (English) Exterior:
2.25 in.
Diameter (Metric) Exterior:
5.7 cm
Height (English) Exterior:
5.75 in.
Height (Metric) Exterior:
14 cm
Heavy cardboard containers have metal bottoms and screw caps

  • Water testing mailers
  • For bottles and samples; can also be used for shipping medical and dental apparatus Fully assembled with corrugated pads in cover and bottom of tube

Specifications
ApplicationsFor bottles and samples; can also be used for shipping medical and dental apparatus
Diameter (English) Exterior2.25 in.
Diameter (Metric) Exterior5.7 cm
Height (English) Exterior5.75 in.
Height (Metric) Exterior14 cm
Dimensions (LxWxH)2.25 in. (Dia.) x 5.5 in. (H)
TypeCardboard Mailing Carton
Unit SizeCase of 36