Flexible-Handle Brushes

Flexible-Handle Brushes

Soft, single row of bristles fits easily into flask necks
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)For Use With (Equipment)
03570A
also known as FISHERTOPSELLING-03570A-EACH
30.5 cm250mL flasks
03570C
also known as FISHERTOPSELLING-03570C-EACH
43.18 cm1000mL flasks
03570B
also known as FISHERTOPSELLING-03570B-EACH
35.56 cm500mL flasks
Catalog number 03570A
also known as FISHERTOPSELLING-03570A-EACH
Price (KRW)
-
Length (Metric):
30.5 cm
For Use With (Equipment):
250mL flasks
Designed for cleaning Erlenmeyer, filtering, Kjeldahl, Nephelo, pear-shaped, round-bottom, flat-bottom, reaction and volumetric flasks.

  • Plastic handle bends to allow fitting of bristles to container shape
  • Handle has hanging ring

Specifications
Diameter (English) Bristle1.37 in.
Diameter (Metric) Bristle3.5 cm
For Use With (Equipment)250mL flasks
IncludesHanging ring
Length (English)12 in.
Length (English) Bristle3.5 in.
Length (Metric)30.5 cm
Length (Metric) Bristle8.9 cm
No. of Bristle Rows1
Bristle TypeSoft
Handle MaterialPlastic
Handle TypeFlexible
Product TypeFlask Brush
Unit SizePack of 12