Soft Nylon Bristle Brush
Fisher Scientific™

Soft Nylon Bristle Brush

For cleaning funnel stems and capillary tubes.
Have Questions?
Catalog NumberColor
03636
also known as FISHERTOPSELLING-03636-12/PK
White
Catalog number 03636
also known as FISHERTOPSELLING-03636-12/PK
Price (KRW)
-
Color:
White
For cleaning funnel stems and capillary tubes.

  • Made from soft nylon bristles Length: 12 in. (30cm)

Specifications
ColorWhite
Diameter (English) Bristle0.5 in.
Diameter (Metric) Bristle1.3 cm
For Use With (Application)For cleaning funnel stems and capillary tubes
Length (English)12 in.
Length (English) Bristle2.5 in.
Length (Metric)30.5 cm
Length (Metric) Bristle6.3 cm
SizeMedium
Bristle MaterialNylon
Bristle TypeSoft
Product TypeSoft Bristle Brush
Unit SizePack of 12