PYREX™ Class A Buret with Product Standard PTFE Stopcock Plug
PYREX™ Class A Buret with Product Standard PTFE Stopcock Plug
PYREX™ Class A Buret with Product Standard PTFE Stopcock Plug
PYREX™ Class A Buret with Product Standard PTFE Stopcock Plug
Fisher Scientific™

PYREX™ Class A Buret with Product Standard PTFE Stopcock Plug

Buret has colored markings, fine, sharp lines and large easy-to-read numbers
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
0370125C
also known as FIS-0370125C
50 mL
0370125D
also known as FISHERMIS-0370125D-EACH
100 mL
Catalog number 0370125C
also known as FIS-0370125C
Price (KRW)
-
Capacity (Metric):
50 mL
Buret has colored markings, fine, sharp lines and large easy-to-read numbers
  • Capacity tolerance on these burets is established by ASTM E-287 and they are calibrated in accordance with ASTM E-542
  • Tips are carefully drawn from accurate bore tubing to insure proper drainage rates
  • Buret has colored markings, fine, sharp lines, and large easy-to-read numbers
  • Stopcock barrel has a smooth micro-finish to assure leak-resistant performance
  • Each buret is supplied with a dust cover
  • All sizes are furnished with a 2 mm bore stopcock plug
  • Sold as a Case of 1
Specifications
Diameter (English) Outer0.55 in.
Diameter (Metric) Outer14 cm
Graduations0.1 mL
Height (English)29.52 in.
Height (Metric)75 cm
IncludesDust Cover
No. per Case1/Cs.
Stopcock MaterialPTFE
Tolerance±0.05 mL
Capacity (Metric)50 mL
Certifications/ComplianceASTM E287, ASTM E542
ClassClass A
MaterialGlass
TypeBuret
Unit SizeCase of 1