U.S. Standard Stainless Steel Sieves, 8 in. dia. x 2 in.D
U.S. Standard Stainless Steel Sieves, 8 in. dia. x 2 in.D
Fisher Scientific™

U.S. Standard Stainless Steel Sieves, 8 in. dia. x 2 in.D

Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore Size
0488110Y
also known as FISHERTOPSELLING-0488110Y-EACH
125 μm
0488110A
also known as FIS-0488110A
5.6 mm
0488110AA
also known as FISHERTOPSELLING-0488110AA-EA
90 μm
0488110B
also known as FISHERTOPSELLING-0488110B-6/PK
4.75 mm
0488110C
also known as FISHERTOPSELLING-0488110C-EACH
4 mm
0488110CC
also known as FISHERTOPSELLING-0488110CC-EA
63 μm
0488110D
also known as FISHERTOPSELLING-0488110D-EACH
3.35 mm
0488110DD
also known as FISHERTOPSELLING-0488110DD-EA
53 μm
0488110E
also known as FISHERTOPSELLING-0488110E-EACH
2.8 mm
0488110EE
also known as FISHERTOPSELLING-0488110EE-EA
45 μm
0488110F
also known as FIS-0488110F
2.36 mm
0488110FF
also known as FISHERTOPSELLING-0488110FF-EA
38 μm
0488110G
also known as FIS-0488110G
2 mm
0488110H
also known as FISHERTOPSELLING-0488110H-EACH
1.7 mm
0488110J
also known as FIS-0488110J
1.4 mm
0488110K
also known as FISHERTOPSELLING-0488110K-EACH
1.18 mm
0488110L
also known as FISHERTOPSELLING-0488110L-PK
1 mm
0488110M
also known as FISHERTOPSELLING-0488110M-EACH
850 μm
0488110N
also known as FISHERTOPSELLING-0488110N-EACH
710 μm
0488110P
also known as FISHERTOPSELLING-0488110P-EACH
600 μm
0488110Q
also known as FISHERTOPSELLING-0488110Q-EACH
500 μm
0488110R
also known as FISHERTOPSELLING-0488110R-EACH
425 μm
0488110S
also known as FIS-0488110S
355 μm
0488110T
also known as FISHERTOPSELLING-0488110T-EACH
300 μm
0488110U
also known as FISHERTOPSELLING-0488110U-EACH
250 μm
0488110V
also known as FISHERTOPSELLING-0488110V-EACH
212 μm
0488110X
also known as FISHERTOPSELLING-0488110X-EACH
150 μm
0488110W
also known as FISHERTOPSELLING-0488110W-EACH
180 μm
0488110Z
also known as FISHERTOPSELLING-0488110Z-EACH
106 μm
0488110BB
also known as FISHERTOPSELLING-0488110BB-EA
75 μm
Catalog number 0488110Y
also known as FISHERTOPSELLING-0488110Y-EACH
Price (KRW)
-
Pore Size:
125 μm

Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Certificate of Compliance.

If Test Certificate is required (Fisher Cat. No. 04-909-16), it must be orderd along with the sieve.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Specifications
Certifications/ComplianceASTM E11, ISO 3310-1
Depth (English)2 in.
Depth (Metric)5.08 cm
For Use With (Application)Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Height (English)2.62 in.
Height (Metric)6.65 cm
IncludesCertificate of conformance
Pore Size125 μm
Tyler Standard115 Mesh
U.S. StandardNo. 120
Diameter (English) Outer8 in.
Diameter (Metric) Outer203 mm
Frame MaterialStainless Steel
MaterialStainless Steel
Mesh MaterialStainless Steel
Screen Size120 Mesh
Sieve Number120
TypeFull Height Test Sieve
Unit SizeEach