U.S. Standard Brass Sieves with Steel Cloth
Fisher Scientific™

U.S. Standard Brass Sieves with Steel Cloth

Brass with Stainless Steel cloth. Aperture sizes from 5.00 in. opening to 500 mesh.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore Size
0488112
also known as FISHERTOPSELLING-0488112-EACH
3.35 mm
0488111
also known as FISHERTOPSELLING-0488111-EACH
4.75 mm
0488113
also known as FISHERTOPSELLING-0488113-EACH
2.36 mm
0488114
also known as FISHERTOPSELLING-0488114-EACH
2 mm
0488116
also known as FISHERTOPSELLING-0488116-EACH
1.18 mm
0488117
also known as FISHERTOPSELLING-0488117-EACH
850 μm
0488118
also known as FISHERTOPSELLING-0488118-EACH
710 μm
0488119
also known as FISHERTOPSELLING-0488119-EACH
600 μm
0488121
also known as FISHERTOPSELLING-0488121-EACH
425 μm
0488122
also known as FISHERTOPSELLING-0488122-EACH
300 μm
0488123
also known as FISHERTOPSELLING-0488123-EACH
250 μm
0488124
also known as FISHERTOPSELLING-0488124-EACH
212 μm
0488125
also known as FISHERTOPSELLING-0488125-EACH
180 μm
0488126
also known as FISHERTOPSELLING-0488126-EACH
106 μm
0488127
also known as FISHERTOPSELLING-0488127-EACH
75 μm
0488180
also known as FISHERTOPSELLING-0488180-EACH
4 mm
0488181
also known as FISHERTOPSELLING-0488181-EACH
1 mm
0488182
also known as FISHERTOPSELLING-0488182-EACH
125 μm
0488183
also known as FISHERTOPSELLING-0488183-EACH
63 μm
0488115
also known as FISHERTOPSELLING-0488115-EACH
1.7 mm
0488129
also known as FISHERTOPSELLING-0488129-EACH
25 μm
0488128
also known as FISHERTOPSELLING-0488128-EACH
45 μm
Catalog number 0488112
also known as FISHERTOPSELLING-0488112-EACH
Price (KRW)
156,000
Each
Pore Size:
3.35 mm
Price (KRW)
156,000
Each

Brass with Stainless Steel cloth. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Specifications
Certifications/ComplianceASTM E11, ISO 3310-1
Depth (English)2 in.
Depth (Metric)5.08 cm
For Use With (Application)Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Height (English)2.62 in.
Height (Metric)6.65 cm
IncludesTest sieve certificate
Pore Size3.35 mm
Tyler Standard6 Mesh
U.S. StandardNo. 6
Diameter (English) Outer8 in.
Diameter (Metric) Outer203 mm
Frame MaterialBrass
MaterialBrass
Mesh MaterialStainless Steel
Screen Size6 Mesh
Sieve Number6
TypeFull Height Test Sieve
Unit SizeEach