Brass Test Sieves, 8 in. dia. x 2 in. D
Brass Test Sieves, 8 in. dia. x 2 in. D
Fisher Scientific™

Brass Test Sieves, 8 in. dia. x 2 in. D

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSieve Number
04881BB
also known as FISHERTOPSELLING-04881BB-EACH
200
04881AA
also known as FISHERTOPSELLING-04881AA-EACH
170
04881CC
also known as FISHERTOPSELLING-04881CC-EACH
230
04881DD
also known as FISHERTOPSELLING-04881DD-EACH
270
04881EE
also known as FISHERTOPSELLING-04881EE-EACH
325
04881F
also known as FIS-04881F
8
04881G
also known as FISHERTOPSELLING-04881G-EACH
10
04881H
also known as FISHERTOPSELLING-04881H-EACH
12
04881J
also known as FISHERTOPSELLING-04881J-EACH
14
04881K
also known as FISHERTOPSELLING-04881K-EACH
16
04881L
also known as FISHERTOPSELLING-04881L-EACH
18
04881M
also known as FIS-04881M
20
04881N
also known as FISHERTOPSELLING-04881N-EACH
25
04881P
also known as FISHERTOPSELLING-04881P-EACH
30
04881Q
also known as FIS-04881Q
35
04881R
also known as FISHERTOPSELLING-04881R-EACH
40
04881S
also known as FISHERTOPSELLING-04881S-EACH
45
04881T
also known as FIS-04881T
50
04881U
also known as FIS-04881U
60
04881V
also known as FISHERTOPSELLING-04881V-EACH
70
04881W
also known as FISHERTOPSELLING-04881W-EACH
80
04881X
also known as FISHERTOPSELLING-04881X-EACH
100
04881Y
also known as FISHERTOPSELLING-04881Y-EACH
120
04881Z
also known as FISHERTOPSELLING-04881Z-EACH
140
04883A
also known as FISHERTOPSELLING-04883A-EACH
1
04883C
also known as FISHERTOPSELLING-04883C-EACH
3/4
04883D
also known as FISHERTOPSELLING-04883D-EACH
5/8
04883E
also known as FISHERTOPSELLING-04883E-EACH
1/2
04883G
also known as FISHERTOPSELLING-04883G-EACH
3/8
04883H
also known as FISHERTOPSELLING-04883H-EACH
5/16
04883J
also known as FISHERTOPSELLING-04883J-EACH
1/4
Catalog number 04881BB
also known as FISHERTOPSELLING-04881BB-EACH
Price (KRW)
-
Sieve Number:
200

Brass. Aperture sizes from 5.00 in. opening to 500 mesh.

  • All sieves are serialized.
  • The list below does not represent the complete ASTM E 11 specifications; other sizes are available.

Note:
A basic certificate of compliance comes with every test sieve. Additional certification is offered for customers who have more stringent QC programs; contact Thermo Fisher Customer Service.

Specifications
Depth (English)2 in.
Depth (Metric)5.08 cm
For Use With (Application)Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Height (English)2.62 in.
Height (Metric)6.65 cm
IncludesTest sieve certificate
Pore Size75 μm
Tyler Standard200 Mesh
U.S. StandardNo. 200
Diameter (English) Outer8 in.
Diameter (Metric) Outer203 mm
Frame MaterialBrass
MaterialBrass
Mesh MaterialBrass
Screen Size200 Mesh
Sieve Number200
TypeFull Height Test Sieve
Unit SizeEach