U.S. Standard Stainless Steel Test Sieves, 12 in. dia. x 3.25 in.D
Fisher Scientific™

U.S. Standard Stainless Steel Test Sieves, 12 in. dia. x 3.25 in.D

Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore SizeScreen Size
048841AD
also known as FISHERTOPSELLING-048841AD-EACH
2.36 mm8 Mesh
048841AA
also known as FISHERTOPSELLING-048841AA-EACH
4 mm5 Mesh
048841AB
also known as FISHERTOPSELLING-048841AB-EACH
3.35 mm6 Mesh
048841AC
also known as FISHERTOPSELLING-048841AC-EACH
2.8 mm7 Mesh
048841AE
also known as FISHERTOPSELLING-048841AE-EACH
2 mm10 Mesh
048841AF
also known as FISHERTOPSELLING-048841AF-EACH
1.7 mm12 Mesh
048841AG
also known as FISHERTOPSELLING-048841AG-EACH
1.4 mm14 Mesh
048841AH
also known as FISHERTOPSELLING-048841AH-EACH
1.18 mm16 Mesh
048841AJ
also known as FISHERTOPSELLING-048841AJ-EACH
1 mm18 Mesh
048841AK
also known as FISHERTOPSELLING-048841AK-EACH
850 μm20 Mesh
048841AM
also known as FISHERTOPSELLING-048841AM-EACH
600 μm30 Mesh
048841AN
also known as FISHERTOPSELLING-048841AN-EACH
500 μm35 Mesh
048841AP
also known as FISHERTOPSELLING-048841AP-EACH
425 μm40 Mesh
048841AR
also known as FISHERTOPSELLING-048841AR-EACH
300 μm50 Mesh
048841AS
also known as FISHERTOPSELLING-048841AS-EACH
250 μm60 Mesh
048841AT
also known as FIS-048841AT
212 μm70 Mesh
048841AV
also known as FISHERTOPSELLING-048841AV-EACH
180 μm80 Mesh
048841AW
also known as FISHERTOPSELLING-048841AW-EACH
150 μm100 Mesh
048841AX
also known as FISHERTOPSELLING-048841AX-EACH
125 μm120 Mesh
048841AY
also known as FISHERTOPSELLING-048841AY-EACH
106 μm140 Mesh
048841AZ
also known as FISHERTOPSELLING-048841AZ-EACH
90 μm170 Mesh
048841BA
also known as FISHERTOPSELLING-048841BA-EACH
75 μm200 Mesh
048841BB
also known as FISHERTOPSELLING-048841BB-EACH
63 μm230 Mesh
048841BC
also known as FISHERTOPSELLING-048841BC-EACH
53 μm270 Mesh
048841BD
also known as FISHERTOPSELLING-048841BD-EACH
45 μm325 Mesh
048841BE
also known as FISHERTOPSELLING-048841BE-EACH
38 μm400 Mesh
048841BF
also known as FISHERTOPSELLING-048841BF-EACH
25 μm500 Mesh
048841C
also known as FISHERTOPSELLING-048841C-EACH
75 mm3 Mesh
048841F
also known as FISHERTOPSELLING-048841F-EACH
50 mm2 Mesh
048841H
also known as FISHERTOPSELLING-048841H-EACH
37.5 mm1.5 Mesh
048841J
also known as FISHERTOPSELLING-048841J-EACH
31.5 mm1.25 Mesh
048841L
also known as FISHERTOPSELLING-048841L-EACH
25 mm1 Mesh
048841N
also known as FISHERTOPSELLING-048841N-EACH
19 mm1 Mesh
048841P
also known as FISHERTOPSELLING-048841P-EACH
16 mm1.25 Mesh
048841R
also known as FISHERTOPSELLING-048841R-EACH
12.5 mm2 Mesh
048841S
also known as FISHERTOPSELLING-048841S-EACH
11.2 mm1 Mesh
048841T
also known as FISHERTOPSELLING-048841T-EACH
9.5 mm3 Mesh
048841V
also known as FISHERTOPSELLING-048841V-EACH
8 mm2.5 Mesh
048841W
also known as FISHERTOPSELLING-048841W-EACH
6.7 mm3 Mesh
048841X
also known as FISHERTOPSELLING-048841X-EACH
6.3 mm3 Mesh
048841Y
also known as FIS-048841Y
5.6 mm3.5 Mesh
048841Z
also known as FISHERTOPSELLING-048841Z-EACH
4.75 mm4 Mesh
Catalog number 048841AD
also known as FISHERTOPSELLING-048841AD-EACH
Price (KRW)
-
Pore Size:
2.36 mm
Screen Size:
8 Mesh

Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

  • Warranty varies by country, please contact us for details
Specifications
Certifications/ComplianceASTM E11, ISO 3310-1
Depth (English)3.25 in.
Depth (Metric)8.2 cm
For Use With (Application)Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Height (English)4.25 in.
Height (Metric)10.7 cm
IncludesTest sieve certificate
Pore Size2.36 mm
Tyler Standard8 Mesh
U.S. StandardNo. 8
Diameter (English) Outer12 in.
Diameter (Metric) Outer305 mm
Frame MaterialStainless Steel
MaterialStainless Steel
Mesh MaterialStainless Steel
Screen Size8 Mesh
Sieve Number8
TypeFull Height Test Sieve
Unit SizeEach