Steam-Thru II Quick-Disconnect Couplings
Fisher Scientific™

Steam-Thru II Quick-Disconnect Couplings

Have Questions?
Catalog NumberDiameter (Metric) InnerFor Use WithHeight (Metric)
05113140
also known as FISHERMIS-05113140-EACH
9.66 mm9.66mm19.1 mm
Catalog number 05113140
also known as FISHERMIS-05113140-EACH
Price (KRW)
-
Diameter (Metric) Inner:
9.66 mm
For Use With:
9.66mm
Height (Metric):
19.1 mm
Specifications
Certifications/ComplianceUSP Class VI, ADCF
For Use With9.66mm
Height (English)0.75 in.
Height (Metric)19.1 mm
ColorAmber
Diameter (English) Inner0.38 in.
Diameter (English) Outer0.75 in.
Diameter (Metric) Inner9.66 mm
Diameter (Metric) Outer19.05 mm
MaterialPlatinum-cured Silicone
Overall Length (English)0.75 in.
Overall Length (Metric)19.1 mm
Product TypeSteam Through II Connection
Unit SizeEach