epT.I.P.S.™ Bulk - Pipette Tips
epT.I.P.S.™ Bulk - Pipette Tips
epT.I.P.S.™ Bulk - Pipette Tips
epT.I.P.S.™ Bulk - Pipette Tips
Fisher Scientific™

epT.I.P.S.™ Bulk - Pipette Tips

Eppendorf epT.I.P.S.™ Bulk packs offers a practical, high-volume solution with 'Eppendorf Quality' pipette tips, ensuring precise and reliable measurements for various lab applications, packaged economically for high-throughput settings.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Color CodeLength (Metric)Packaging
0540362
also known as FISHERMIS-0540362-6/CS
0.1 to 5 mLViolet120 mm500 Tips (5 Bags x 100 Tips)
0540359
also known as FISHERMIS-0540359-EACH
50 to 1000 μLBlue71 mm1000 Tips (2 Bags x 500 Tips)
Catalog number 0540362
also known as FISHERMIS-0540362-6/CS
Price (KRW)
-
Volume (Metric):
0.1 to 5 mL
Color Code:
Violet
Length (Metric):
120 mm
Packaging:
500 Tips (5 Bags x 100 Tips)
The original, high-quality eppendorf pipette tips
  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 μL to 10 mL in Eppendorf Quality purity grade
  • epT.I.P.S. Standard 200 μL, 300 μL and 1,000 μL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Clean ClaimsEppendorf Quality (Non-sterile)
DisposableSingle-use
For Use With (Application)Reliable, reproducible, high-precision pipetting for standard laboratory use
GraduatedYes
Length (English)4.7 in.
Length (Metric)120 mm
Packaging500 Tips (5 Bags x 100 Tips)
Product TypePipette Tips
AutoclavableAutoclavable
ColorColorless
Color CodeViolet
FilteredNon-filtered
For Use With (Equipment)Air-Cushion System
FormatBulk
MaterialPolypropylene
Product LineepT.I.P.S.
SterilityNon-sterile
Tip StyleStandard, Finely Tapered, Universal
Volume (Metric)0.1 to 5 mL
Unit SizeCase of 6