Premium Microcentrifuge Tubes: 0.6mL
Premium Microcentrifuge Tubes: 0.6mL
Premium Microcentrifuge Tubes: 0.6mL
Premium Microcentrifuge Tubes: 0.6mL
Fisher Scientific™

Premium Microcentrifuge Tubes: 0.6mL

Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
05408127Lavender
05408121Red
05408123Blue
05408120
also known as FIS-05408120
Natural
05408122Yellow
05408124Green
05408126Orange
05408125Amber
05408128Assorted
Catalog number 05408127
Price (KRW)
-
Color:
Lavender
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling

Capacity: 0.6mL

  • High-clarity polypropylene
  • Graduated in 0.1mL markings
  • Withstand forces up to 30,000 × g
  • Easy-open caps with needle insertion spot and textured marking area
  • Labeling area on tube exterior
  • Highly polished interior for maximum sample recovery
  • Temperature range of -80° to +121°C
  • Fit all standard rotors
  • Nonpyrogenic
  • Autoclavable at 121°C/15psi for 15 minutes

Specifications
Cap StyleSnap Cap with Flat Top
Certifications/ComplianceRNase, DNase-free
Diameter (Metric)7.5 mm
IncludesNeedle insertion spot
Label TypeLabeling Area
Length (Metric)30.5 mm
AutoclavableAutoclavable
Capacity (Metric)0.5 mL (0.6 mL max.)
Closure TypeFlat Snap Cap
ColorLavender
GraduatedYes
MaterialPolypropylene
Max. RCF30,000 x g
Unit SizePack of 500