Premium Microcentrifuge Tubes: 1.5mL
Premium Microcentrifuge Tubes: 1.5mL
Premium Microcentrifuge Tubes: 1.5mL
Premium Microcentrifuge Tubes: 1.5mL
Premium Microcentrifuge Tubes: 1.5mL
Fisher Scientific™

Premium Microcentrifuge Tubes: 1.5mL

Available in eight colors or in assorted-color packs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
05408130Red
05408129
also known as FISHERTOPSELLING-05408129-PK
Natural
05408132Blue
05408133Green
05408131Yellow
05408134Amber
05408135Orange
05408136Lavender
05408137
also known as FISHERMIS-05408137-EACH
Assorted
Catalog number 05408130
Price (KRW)
-
Color:
Red
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling

Capacity: 1.5mL

  • High-clarity polypropylene
  • Graduated in 0.1 and 0.25mL markings
  • Withstand forces up to 30,000×G
  • Easy-open caps with needle insertion spot and textured marking area
  • Labeling area on tube exterior
  • Highly polished interior for maximum sample recovery
  • Temperature range of -80° to +121°C
  • Fit all standard rotors
  • Nonpyrogenic
  • Autoclavable at 121°C/15psi for 15 minutes

 

Specifications
Cap StyleSnap Cap with Flat Top
Certifications/ComplianceRNase, DNase-free
Diameter (Metric)10.8 mm
IncludesNeedle insertion spot
Label TypeLabeling Area
Length (Metric)40.6 mm
AutoclavableAutoclavable
Capacity (Metric)1.5 mL
Closure TypeFlat Snap Cap
ColorRed
GraduatedYes
MaterialPolypropylene
Max. RCF30,000 x g
SterilityNon-sterile
Unit SizePack of 500