Replicator
Replicator
Fisher Scientific™

Replicator

Save time in transferring small volumes from one 96- or 48-well microplate to another with this Replicator.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
054509
also known as FIS-054509
96-pin Replicator
0545010
also known as FIS-0545010
48-pin Replicator
Catalog number 054509
also known as FIS-054509
Price (KRW)
-
Product Type:
96-pin Replicator

Save time in transferring small volumes from one 96- or 48-well microplate to another

  • For replicating cosmid and VAC libraries, among other uses
  • To use, dip durable stainless-steel, precision-aligned pins into standard 96- or 48-well plate; lift and move replicator to a second microplate
  • Replicator frame is anodized aluminum with comfortable nylon handle
  • Autoclavable or flame sterilizable
  • With anodized aluminum storage pan that can hold cleansing pads to remove build-up on pins or ethanol for flame sterilization
Specifications
AutoclavableAutoclavable
DisposableReusable
For Use With (Application)Colony hybridization, antibiotic sensitivity testing, phage typing, transfer small volumes of inoculums from microplates to daughter plates or membranes, replication of YACs and cosmid libraries
Height (English)4.5 in.
Height (Metric)11 cm
Width (English)4.5 in.
Width (Metric)11 cm
Diameter (English) Inside0.06 in.
Diameter (Metric) Inside1.5 mm
Length (English)3 in.
Length (Metric)7.6 cm
MaterialStainless Steel
Product Type96-pin Replicator
SizeStandard
SterilitySterile
Volume1 μL
Unit SizeEach