Easy Reader™ Conical Polypropylene Centrifuge Tubes
Fisher Scientific™

Easy Reader™ Conical Polypropylene Centrifuge Tubes

Imprinted clear black graduations ensure accurate readings.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure TypePackagingSterilityUnit Size
05539750 mLPlugBulkSterileEach
05539415 mLPlugSleeveSterileCase of 500
0720088615 mLFlat CapSleeveSterileCase of 500
0553912
also known as FISHERTOP -0553912-PK 864
15 mLFlat CapRackedSterileCase of 500
055391350 mLFlat CapBulkSterileCase of 500
05539650 mLPlugRackedSterileEach
055396TP
also known as 055396
50 mLPlugRackedSterileCase of 500
055397TP
also known as 055397
50 mLPlugBulkSterileCase of 500
05539850 mLFlat CapRackedSterileEach
055399TP
also known as 055399
50 mLPlugSleevesNon-sterileCase of 500
Catalog number 055397
Price (KRW)
-
Capacity (Metric):
50 mL
Closure Type:
Plug
Packaging:
Bulk
Sterility:
Sterile
Unit Size:
Each
Fisherbrand™ Easy Reader™ Conical Polypropylene Centrifuge Tubes provide exceptional chemical resistance in a variety of sizes. Imprinted clear black graduations ensure accurate readings.
  •  Nonpyrogenic
  • Conical bottoms
  • Large labeling area
  • Choice of plug-seal or flat-top closures
  • Sterile and nonsterile styles
  • With black graduations and white marking area
  • 15mL Tubes are graduated in 0.5mL subdivisions from 2 to 14.5mL
  • 50mL Tubes are graduated in 5mL increments from 5 to 50mL

 

Specifications
Certifications/Compliance95 kPa
Dnase FreeYes
Diameter (Metric)28 mm
Graduations5 mL
IncludesPackaged with two extra styrofoam racks
Length (Metric)115 mm
No. per Pack25
PackagingBulk
Product TypeCentrifuge Tube
RNase FreeYes
ShapeConical
ToleranceThe recommended working temperature range for polypropylene and PET is the same (0 - 40°C)
Bottom ShapeConical
Capacity (Metric)50 mL
Closure TypePlug
MaterialPolypropylene
Max. RCF15,000 x g
SterilitySterile
Unit SizeEach