Kimble™ KIMAX™ Brand Hopkins Vaccine Tubes
Fisher Scientific™

Kimble™ KIMAX™ Brand Hopkins Vaccine Tubes

Used to standardize vaccines
Have Questions?
Catalog NumberCapacity (Metric)
055696F
also known as FISHERMIS-055696F-4/PK
10 mL
Catalog number 055696F
also known as FISHERMIS-055696F-4/PK
Price (KRW)
-
Capacity (Metric):
10 mL
Used to standardize vaccines

  • Stem is graduated at 0.01 mL to 0.05 mL in 0.01 mL subdivisions
  • Body, at 1, 5 and 10mL
  • Scale and legend are durable white ceramic enamel
  • 10mL

Specifications
Certifications/ComplianceUSP, ASTM E 438
Diameter (Metric)17 mm
For Use WithUsed to standardize vaccines
Graduations0.01 to 0.05 mL in 0.01 mL increments
Tolerance±0.2mL
Bottom ShapeConical
Capacity (Metric)10 mL
DisposableReusable
Length (Metric)119 mm
MaterialBorosilicate Glass
Max. RCF2980 x g
Product TypeVaccine Tube
ShapeConical
Unit SizePack of 4