Kimble™ KIMAX™ 100mL 8 in. Oil Centrifuge Tubes
Fisher Scientific™

Kimble™ KIMAX™ 100mL 8 in. Oil Centrifuge Tubes

KIMAX™ tube used in the determination of water and sediment in crude mineral oils, fuel oils and petroleum products; of precipitate formed by centrifuging definite quantities of steam cylinder stocks, black oils and lubricating oils; and in testing for acidity of distillation residues or hydrocarbon liquids of gasoline/petroleum solvents.
Have Questions?
Catalog NumberCapacity (Metric)
05605
also known as FIS-05605
100 mL
Catalog number 05605
also known as FIS-05605
Price (KRW)
-
Capacity (Metric):
100 mL
KIMAX™ tube used in the determination of water and sediment in crude mineral oils, fuel oils and petroleum products; of precipitate formed by centrifuging definite quantities of steam cylinder stocks, black oils and lubricating oils; and in testing for acidity of distillation residues or hydrocarbon liquids of gasoline/petroleum solvents.
  • Calibrated to contain
  • Scale and legend are durable white ceramic enamel
  • Capacity 100mL
  • Max RCF 800
  • Tube OD 37mm, Length without stopper 203mm
  • 45240LF-100 features our proprietary Lazer-Fused™ technology for durable and precise marking and outstanding volumetric accuracy. For more information on Lazer-Fused™ tubes, click here.
  • Top is tooled to accept snap cap 28150R-6
  • Graduation Intervals (mL) 0-0.5 in 0.05, 0.5-2 in 0.1, 2-3 in 0.2, 3-5 in 0.5, 5-10 in 1, 10-25 in 5, 25-100 in 25
  • Tolerance (mL) 0 to 0.1 - ±0.02, above 0.1 to 0.3 - ±0.03, above 0.3 to 1 - ±0.05, above 1 to 3 - ±0.10, above 3 to 5 - ±0.20, above 5 to 10 - ±0.50, above 10 - ±1.00
  • Referenced in ASTM D4007
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
CalibrationTo contain
Certifications/ComplianceUSP, ASTM E 438, D1796, MPMS 10.4, ASTM D91 and D128, ASTM D4007
Diameter (Metric)37 mm
For Use WithUsed in the determination of water and sediment in crude mineral oils, fuel oils and other petroleum products
Graduations0 to 0.5 mL in 0.05 mL increments, 0.5 to 2 mL in 0.1 mL increments, 2 to 3 mL in 0.2 mL increments, 3 to 5 mL in 0.5 mL increments, 5 to 10 mL in 1 mL increments, 10 to 25 mL in 5 mL increments, 25 to 100 mL in 25 mL increments
Tolerance0 to 0.1mL in ±0.02mL, >0.1 to 0.3mL in ±0.03mL, >0.3 to 1mL in ±0.05mL, >1 to 3mL in ±0.1mL, >3 to 5mL in ±0.2mL, >5 to 10mL in ±0.
Bottom ShapeConical
Capacity (Metric)100 mL
DisposableReusable
Length (Metric)203 mm
MaterialBorosilicate Glass
Max. RCF800 x g
Product TypeCentrifuge Tube
ShapeConical
Unit SizePack of 6