High Impact Polystyrene (HIPS) Drying Rack
High Impact Polystyrene (HIPS) Drying Rack
High Impact Polystyrene (HIPS) Drying Rack
Fisher Scientific™

High Impact Polystyrene (HIPS) Drying Rack

Fits up to 72 pegs.
Have Questions?
Catalog NumberPositions
057184072
Catalog number 0571840
Price (KRW)
-
Positions:
72

Fits up to 72 pegs.

  • Injection-molded, high-impact, light blue polystyrene
  • Pegs hold cylinders, bottles, beakers and containers etc. and snap in or out easily when desired
  • Comes with 72 large 4 in. long (10.2cm) pegs, expansion hanging hooks, draining tubes and fastening stoppers for coupling with additional racks
  • Interchangeable pegs for use with test tubes available separately
  • Bag of 11 Pegs made of high impact polystyrene

Specifications
Height (English)24.82 in.
Height (Metric)63 cm
Length (English)17.68 in.
Length (Metric)44.92 cm
Width (English)4.375 in.
Width (Metric)11.11 cm
AutoclavableNot Autoclavable
ColorWhite
Holds72
MaterialPolystyrene
Positions72
Product TypeDrying Rack
Unit SizeEach