Alumina
Fisher Scientific™

Alumina

Super I Activity and Standard I Activity
Have Questions?
Catalog number 05719835
also known as FISHERTOPSELLING-05719835-EACH
Price (KRW)
-
Super I Activity and Standard I Activity

  • Super I Activity Alumina exhibits twice the capacity of Standard I Activity Alumina in nonpolar environments
  • Particle size, 60 to 200μm/70 to 290 mesh; surface area, 200m2/g
  • Water soluble matter, <0.1%
  • Alumina A (acid), pH 4.5
  • Alumina B (base), pH 10.0
  • Alumina N (neutral), pH 7.5

Specifications
Quantity500 g
MaterialAlumina B
Particle Size60 to 200 μm
pH10
Unit SizeEach