Tight-Seal™ Clamps
Masterflex™

Tight-Seal™ Clamps

One-piece, reusable nylon clamps for hoses and tubing.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InsideDiameter (English) Inside
058151F
also known as FISHERTOPSELLING-058151F-PK
1.49 to 1.67 cm0.59 to 0.66 in.
058151B
also known as FISHERTOPSELLING-058151B-EACH
0.914 to 1.01 cm0.36 to 0.4 in.
058151E
also known as FISHERTOPSELLING-058151E-PK
1.34 to 1.52 cm0.53 to 0.6 in.
058151G
also known as FISHERTOPSELLING-058151G-PK
1.701 to 1.981 cm0.67 to 0.78 in.
058151H
also known as FISHERTOPSELLING-058151H-PK
1.85 to 2.1 cm0.73 to 0.83 in.
058151K
also known as FISHERTOPSELLING-058151K-PK
2.41 to 2.76 cm0.95 to 1.09 in.
058151J
also known as FISHERTOPSELLING-058151J-PK
22.1 to 24.77 cm0.87 to 0.97 in.
058151L
also known as FISHERTOPSELLING-058151L-PK
2.61 to 2.99 cm1.03 to 1.18 in.
058151M
also known as FISHERTOPSELLING-058151M-PK
3.17 to 3.6 cm1.25 to 1.42 in.
058151D
also known as FISHERTOPSELLING-058151D-PK
1.193 to 1.34 cm0.47 to 0.53 in.
Catalog number 058151F
also known as FISHERTOPSELLING-058151F-PK
Price (KRW)
-
Diameter (Metric) Inside:
1.49 to 1.67 cm
Diameter (English) Inside:
0.59 to 0.66 in.

One-piece, reusable nylon clamps for hoses and tubing

  • Chemical and corrosion resistant
  • With wide temperature tolerance
  • Squeeze shut for leakproof seal, press on side to release
  • Gas or chemically sterilized for biomedical or food applications
  • 12 sizes accommodate tubing with an O.D. of 0.246 to 1.425 in. (6.25 to 36.19mm)

Pressure, vacuum, and liquid applications

Specifications
Diameter (English) Inside0.59 to 0.66 in.
Diameter (Metric) Inside1.49 to 1.67 cm
For Use With (Equipment)Hose and tubing with 0.24 to 1.42 in O.D.
Quantity100/Pk.
Temperature (English) Resistant32°F to 194°F
Temperature (Metric) Resistant0°C to 90°C
MaterialNylon
TypeHose and Tubing Clamp
Unit SizePack of 100