Hoffman Tubing Clamps
Fisher Scientific™

Hoffman Tubing Clamps

Regulate flow from fully open to closed
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSizeHeight (English)Height (Metric)Jaw Type
05871B
also known as FIS-05871B
1 in.0 to 0.75 in.0 to 19 mmSwivel
05870A
also known as FISHERMIS-05870A-12/CS
0.75 in.0 to 0.62 in.0 to 16 mmFixed
05870B
also known as FIS-05870B
1 in.0 to 0.75 in.0 to 19 mmFixed
05871A
also known as FISHERMIS-05871A-EACH
0.75 in.0 to 0.62 in.0 to 16 mmSwivel
Catalog number 05871B
also known as FIS-05871B
Price (KRW)
-
Size:
1 in.
Height (English):
0 to 0.75 in.
Height (Metric):
0 to 19 mm
Jaw Type:
Swivel

Regulate flow from fully open to closed

  • For flexible tubing
  • Nickel-plated brass
  • Won't rust
  • Lower jaw is either fixed or swivel-mounted for easy insertion of tubing without disconnecting apparatus
Specifications
For Use With (Application)Control the flow in flexible tubing
For Use With (Equipment)Control The Flow in Flexible Tubing
Height (English)0 to 0.75 in.
Height (Metric)0 to 19 mm
Quantity1 Ea.
Size1 in.
Jaw TypeSwivel
MaterialNickel-plated Brass
TypeTubing Clamp
Unit SizeEach