Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With Rubber-Lined Cap (Autoclavable)
Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With Rubber-Lined Cap (Autoclavable)
Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With Rubber-Lined Cap (Autoclavable)
Fisher Scientific™

Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With Rubber-Lined Cap (Autoclavable)

Rugged space-savers
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
06404E
also known as FISHERMIS-06404E-72/CS
1000 mL38-430 mm
06404A
also known as FISHERMIS-06404A-6/PK
125 mL33-430 mm
06404D
also known as FISHERMIS-06404D-6/PK
500 mL33-430 mm
Catalog number 06404E
also known as FISHERMIS-06404E-72/CS
Price (KRW)
-
Capacity (Metric):
1000 mL
Closure Size:
38-430 mm
Rugged space-savers

  • Clear borosilicate glass bottle with graduations and writing patch
  • Heavy walls prevent breakage
  • Sturdier than Erlenmeyer flasks
  • Smaller diameter at base conserves space in sterilizers and freezers
  • Large opening, special lip, sloping shoulders
  • Graduated in mL to show approximate volumes
  • Hand grips on 1L bottle provide easy handling

Specifications
AutoclavableAutoclavable
Capacity33.8 oz., 1000 mL
Closure ColorBlack
Closure LinerRubber
Closure MaterialPhenolic
Closure Size38-430 mm
Closure TypeScrew Cap
Diameter (English)4.05 in.
Diameter (Metric)103 mm
Height (English)9.25 in.
Height (Metric)235 mm
Capacity (English)33.8 oz.
Capacity (Metric)1000 mL
Certifications/ComplianceUSP Type 1
Closure IncludedYes
ColorClear
GraduatedYes
MaterialGlass
Product TypeMedia Bottle
ShapeRound
Unit SizeCase of 72