Wheaton™ 36-Position Vial Racks for 6mL, 10mL, 20mL Headspace 23mm OD Vials
Fisher Scientific™

Wheaton™ 36-Position Vial Racks for 6mL, 10mL, 20mL Headspace 23mm OD Vials

Can be cleaned easily in an automatic washer or autoclaved
Have Questions?
Catalog NumberPositions
064088
also known as FISHERTOPSELLING-064088-5/CS
36
Catalog number 064088
also known as FISHERTOPSELLING-064088-5/CS
Price (KRW)
-
Positions:
36

Can be cleaned easily in an automatic washer or autoclaved

Specially designed for use with Freestanding Cryule™ Vials

  • Autoclavable at 121°C for 20 minutes
  • Open-well bottom to facilitate drainage
  • Alphanumeric indexing
  • Stackable
  • Material: Polypropylene
  • L x W x H: 32.2 x 9.1 x 2.8cm
Specifications
Array3 x 12
Diameter (Metric) Inner0.85 cm
Diameter (Metric) Well0.95 cm
Dimensions (L x W x H)12.6 x 3.5 x 1.12 in. (32.2 x 9.1 x 2.8cm)
For Use With (Equipment)6, 10, 20mL 23mm O.D. Headspace vials
Height (English)1.12 in.
Height (Metric)2.8 cm
Length (English)12.6 in.
Length (Metric)32.2 cm
Width (English)3.5 in.
Width (Metric)9.1 cm
AutoclavableAutoclavable
ColorWhite
MaterialPolypropylene
Positions36
Product TypeVial Rack
StackableYes
Unit SizeCase of 5