50mL Easy Reader™ Plastic Centrifuge Tubes
50mL Easy Reader™ Plastic Centrifuge Tubes
Fisher Scientific™

50mL Easy Reader™ Plastic Centrifuge Tubes

Withstand speed of up to 15,000 x G
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure TypePackaging
0644321
also known as FISHERMIS-0644321-EACH
PlugSleeve
0644318Flat CapRack
0644320PlugRack
0644319Flat CapSleeve
Catalog number 0644321
also known as FISHERMIS-0644321-EACH
Price (KRW)
-
Closure Type:
Plug
Packaging:
Sleeve
Fisherbrand™ 50mL Easy Reader™ Plastic Centrifuge Tubes are made of durable, chemical-resistant, clear polypropylene. Withstand speed of up to 15,000 x G

 

  • Black printed graduations are marked in 5mL increments from 5 to 50mL
  • Large white marking area makes labeling samples easy
  • With conical bottoms
  • Tubes are sterilized by gamma radiation
  • Nonpyrogenic
  • The lowest recommended working temperature (i.e. while centrifuging) is 0oC.
  • For storage, the polypropylene used in the tube body is stable as low as -80oC, however the limits for low temperature storage will vary depending on the solution being stored as well as the storage conditions
Two Cap Styles
  • Both styles offer secure, leak-resistant seals
  • Blue plug-seal closure features double-start thread design for an exceptionally tight seal
  • Flat-top caps offer faster handling and allow you to label the top of the tube

 


Specifications
Capacity (English)1.69 oz.
Certifications/Compliance95 kPa
Diameter (English) Outside1.1 in.
Diameter (Metric)28 mm
IncludesBlack graduations
No. per Case500
PackagingSleeve
Bottom ShapeConical
Capacity (Metric)50 mL
Closure TypePlug
GraduatedYes
Length (Metric)115 mm
MaterialPolypropylene
Max. RCF15,000 x g
Product TypeCentrifuge Tube
ShapeConical
SterilitySterile
Writing AreaWhite Marking Spot
Unit SizeCase of 500