Wheaton™ Graduated Media/Lab Bottles: Amber Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable)
Fisher Scientific™

Wheaton™ Graduated Media/Lab Bottles: Amber Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable)

Rugged space-savers
Have Questions?
Catalog NumberCapacity (Metric)
06451289
also known as FISHERMIS-06451289-100/PK
125 mL
Catalog number 06451289
also known as FISHERMIS-06451289-100/PK
Price (KRW)
-
Capacity (Metric):
125 mL
Rugged space-savers

  • Clear borosilicate glass bottle with graduations and writing patch
  • Heavy walls prevent breakage
  • Sturdier than Erlenmeyer flasks
  • Smaller diameter at base conserves space in sterilizers and freezers
  • Large opening, special lip, sloping shoulders
  • Graduated in mL to show approximate volumes
  • Hand grips on 1L bottle provide easy handling

Specifications
AutoclavableAutoclavable
Closure ColorBlack
Closure LinerPTFE/Rubber
Closure MaterialPhenolic
Closure Size33-430 mm
Closure TypeScrew Cap
Diameter (English)2.16 in.
Diameter (Metric)55 mm
Height (English)4.84 in.
Height (Metric)123 mm
Capacity (Metric)125 mL
Certifications/ComplianceUSP Type 1
Closure IncludedYes
ColorAmber
GraduatedYes
MaterialGlass
Product TypeMedia Bottle
ShapeRound
Unit SizePack of 100