Gralab™ 60-Minute Darkroom Timer
Gralab™ 60-Minute Darkroom Timer
Fisher Scientific™

Gralab™ 60-Minute Darkroom Timer

Timer, Darkroom; Dimco-Gray; Gralab; Model 300; Hands for seconds and minutes; 60 minute; Can be read in dark; Weight: 3 lb.; Accuracy: +/-.015% at max setting; Input voltage: 100-130VAC 50 or 60Hz, 210-250VAC 50Hz; Max lamp load: 600W
Have Questions?
Catalog NumberTime Range
066561E
also known as FISHERMIS-066561E-12/CS
60 min.
Catalog number 066561E
also known as FISHERMIS-066561E-12/CS
Price (KRW)
-
Time Range:
60 min.
Timer, Darkroom; Dimco-Gray; Gralab; Model 300; Hands for seconds and minutes; 60 minute; Can be read in dark; Weight: 3 lb.; Accuracy: +/-.015% at max setting; Input voltage: 100-130VAC 50 or 60Hz, 210-250VAC 50Hz; Max lamp load: 600W
Specifications
Accuracy±0.15%
Diameter (English) Inner6.5 in.
Diameter (Metric) Inner16.51 cm
For Use With (Application)For film processing
IncludesHands for sec. and min.
Product TypeDarkroom Timer
Time Range60 min.
Unit SizeCase of 12