Traceable™ Timer with Clip Back
Fisher Scientific™

Traceable™ Timer with Clip Back

Clips to your lab coat, belt, notebook, clipboard, or anywhere
Have Questions?
Catalog NumberTime Range
0666223
also known as FISHERTOPSELLING-0666223-EACH
100 hr. to 1 sec.
Catalog number 0666223
also known as FISHERTOPSELLING-0666223-EACH
Price (KRW)
-
Time Range:
100 hr. to 1 sec.
Clips to your lab coat, belt, notebook, clipboard, or anywhere. Fisher Scientific™ Traceable™ Clip-It timer counts down, alarms and functions as a stopwatch. Loud-beeping alarm sounds for 60 seconds or may be silenced manually.
  • With clip and magnetic back
  • One timing channel and a single-line display
  • Time-out mode
  • Timer range: 100 hours to 1 sec.
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Alarms: 1 min., silenced automatically or manually
  • Display: 0.33 in. H LCD
  • Dimensions: 5.1L x 3.8cmW (2 x 1.5 in.)
Specifications
Accuracy5e-005
Battery TypeSilver Oxide
Height (English) Display0.12 in.
Height (Metric) Display0.3 cm
IncludesMagnet, 1.5 year alkaline battery
Resolution1 sec.
Alarms1 min.
DisplayLCD
Product TypeHandheld Timer
Time Range100 hr. to 1 sec.
Weight (English)0.5 oz.
Weight (Metric)14.17 g
Unit SizeEach