Specifications
Accuracy±0.5°C between 0°C and 50°C, otherwise ±1°C
Battery Type1 Silver Oxide battery
Bottle FillNontoxic Glycol
Certifications/ComplianceISO 17025, A2LA, NIST
For Use With (Equipment)Freezer, refrigerator, incubator and environmental chamber
IncludesStainless Steel probe, ABS Plastic holder, double back tape and Velcro™ and replaceable Silver Oxide battery
Length (English)4.63 in.
ModelStandard Model
Product TypeDigital Thermometer
Resolution0.1°C
Temperature Range (Metric)-20°C to +50°C
Weight (English)3.66 oz.
Weight (Metric)102.05 g
CalibratedYes
DisplayDigital
Length (Metric)117 mm
MaterialABS Plastic
Max. Temperature (English)122°F
Max. Temperature (Metric)50°C
Min. Temperature (English)-4°F
Min. Temperature (Metric)-20°C
Width (Metric)12 cm
Unit SizePack of 25