Pipette Stand
Pipette Stand
Pipette Stand
Fisher Scientific™

Pipette Stand

Accommodate most major brands of pipetters.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPositionsMaterialFor Use With (Equipment)
0666751AcrylicMultichannel Pipette
0666714HDPESingle-Channel Pipette
066674AcrylicSingle-Channel Pipette
0666726HDPESingle-Channel Pipette
0666743AcrylicSingle-Channel Pipette
0666731AcrylicSingle-Channel Pipette
Catalog number 066675
Price (KRW)
-
Positions:
1
Material:
Acrylic
For Use With (Equipment):
Multichannel Pipette

Accommodate most major brands of pipetters.

  • One-position stand (06-667-3) has a single insert hole 1.25 in. (31.8mm) in diameter
  • Three-, four-, and six-position stands have both upper (1.03 in. [26.1mm]) and lower slots (0.625 in. [16mm] in diameter)
  • Multichannel stand is clear acrylic with slots 1 in. (25.5mm) in diameter
Specifications
Dimensions (L x W x H)14.2 x 7.6 x 24.1 cm (5.6 x 3 x 9.5 in.)
For Use With (Equipment)Multichannel Pipette
AutoclavableNot Autoclavable
ColorClear, Transparent
HoldsMultichannel Pipettor
MaterialAcrylic
Positions1
Product TypePipet Stand
Unit SizeEach