Cryogenic Vial Rack
Fisher Scientific™

Cryogenic Vial Rack

Fits all Corning vials
Have Questions?
Catalog NumberHolds
07200618
also known as FIS-07200618
50 Cryogenic Vials
Catalog number 07200618
also known as FIS-07200618
Price (KRW)
-
Holds:
50 Cryogenic Vials

Fits all Corning vials

  • Reusable polypropylene orange rack holds 50 cryogenic vials
  • Has locking feature for use with all Corning™ self-standing vials; allows one handed opening
Specifications
DesignSelf-locking
Dimensions (L x W x H)7.63 x 4 x 0.94 in. (19.4 x 10.2 x 2.4 cm)
Height (English)0.94 in.
Height (Metric)2.4 cm
Holds50 Cryogenic Vials
Length (English)7.63 in.
Length (Metric)19.4 cm
Width (English)4 in.
Width (Metric)10.2 cm
ColorOrange
MaterialPolypropylene
TypeCryogenic Vial Rack
Unit SizeCase of 2