Micro Slide Storage Cabinets
Fisher Scientific™

Micro Slide Storage Cabinets

Each drawer divided lengthwise into two compartments for maximum space utilization.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
07212103Tan
07212100
also known as FISHERMIS-07212100-EACH
Beige
07212101
also known as FIS-07212101
Green
07212102White
Catalog number 07212103
Price (KRW)
-
Color:
Tan
Each drawer divided lengthwise into two compartments for maximum space utilization

  • Each cabinet holds up to 4500 3 × 1 in. or 75 × 25mm slides
  • When stacked 12 cabinets high (with optional base), up to 54,000 slides can be stored in 2 sq. ft. of floor space
  • Interlocking design works with all current Fisherbrand and Fisher Scientific™ metal microslide cabinets
  • Unit contains six interchangeable drawers, each fitted with cardholder, choice of brass or plastic pull knob, and two compressor blocks to maintain slides upright in partially filled drawers

  • Available in dark beige, tan, green, or white. Optional bases available with or without legs.
  • L × W × H: 18.75 × 15.75 × 4.75 in. (47.6 × 40 × 12.1cm)
  • Bases with or without legs available. (See Cat. No. 07-212-104)

Specifications
ColorTan
Depth (English)18.75 in.
Depth (Metric)476.25 mm
Device Holds4500 Slides
For Use With (Application)Microscope slide
Height (English)4.75 in.
Height (Metric)120.65 mm
Length (Metric) Slide75 mm
MaterialMetal
Width (English)15.75 in.
Width (Metric)400.05 mm
Width (Metric) Slide25 mm
TypeMicro Slide Storage Cabinet
Unit SizeEach