PYREX™ Gooch Type Filtering Crucibles
Fisher Scientific™

PYREX™ Gooch Type Filtering Crucibles

For drying precipitates to constant weight at 110°C (230°F)
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Height (Metric)Porosity
08237C
also known as FISHERMIS-08237C-EACH
30 mL6 cmFine
08237B
also known as FISHERMIS-08237B-EACH
30 mL6 cmMedium
08237A
also known as FISHERMIS-08237A-EACH
30 mL6 cmCoarse
Catalog number 08237C
also known as FISHERMIS-08237C-EACH
Price (KRW)
-
Capacity (Metric):
30 mL
Height (Metric):
6 cm
Porosity:
Fine
For drying precipitates to constant weight at 110°C (230°F)

Particularly adapted to analytical work where precipitates are dried to constant weight at 110°C. Also suitable for higher temperatures, in which case it is advisable to heat in an electric furnace. Crucibles should not be subjected to sudden temperature changes. In order to avoid strain, they should not be removed from the furnace until the temperature has dropped to 250°C. For high form, see Cat. No. 32940.

Specifications
DescriptionWith Fritted discs
Diameter (Metric) Disc3 cm
Diameter (Metric) Outer3.5 cm
For Use With (Application)For higher temperatures, use electric furnace
Height (Metric)6 cm
Max. Temperature (Metric)250°C
Capacity (Metric)30 mL
MaterialBorosilicate Glass
PorosityFine
Product TypeGooch crucible
Unit SizeEach