Polytron™ PT 1300 D Manual Disperser
Fisher Scientific™

Polytron™ PT 1300 D Manual Disperser

Choose the KINEMATICA Polytron PT 1300 D for your lab. This versatile hand-held homogenizer combines quality, convenience and high performance for rapid, reproducible sample processing and consistent sample-to-sample uniformity.
Have Questions?
Catalog NumberElectrical Requirements
0845172
also known as FISHERMIS-0845172-EACH
230 V, 50/60 Hz
Catalog number 0845172
also known as FISHERMIS-0845172-EACH
Price (KRW)
-
Electrical Requirements:
230 V, 50/60 Hz
Choose the KINEMATICA Polytron PT 1300 D for your lab. This versatile hand-held homogenizer combines quality, convenience and high performance for rapid, reproducible sample processing and consistent sample-to-sample uniformity.

This homogenizer, either handheld or mounted on a stand, is ideal for quick processing of small sample quantities and volumes. The low weight of the PT 1300 D enables easy repeated usage and easy movement. Storing the desired speed ensures repetitive and reproducible homogenizations.  When the unit is switched off, the last stored speed is saved. There are different styles of stainless steel aggregates (available separately) from 3mm diameter for volumes down to 0.01mL, to 12mm diameter for volumes up to 250mL. If cross contamination from sample to sample is a concern, choose disposable synthetic aggregates in 7mm or 12mm diameter (available separately).

  • 24V 100W low-voltage motor with safety transformer
  • Digital speed control from 2,000 to 30,000rpm
  • Aggregate tip speeds up to 14m/s produce the finest particles possible
  • Speed remains constant even when viscosity changes
  • Soft start prevents splashing of homogenate from sample vessel
  • Thermal fuse for overload protection
  • PC interfaces (RS 232 and USB)
  • MEMO function of the stored speed
  • Membrane keyboard for finger tip entry of parameters and easy cleaning
  • User-friendly design
  • Aggregate replacement using one-handed quick-release coupling
  • Various models of dispersing aggregates which are easy to clean and for many different applications (pulverizing plant and animal tissues, grains and seeds, soil extractions, DNA/RNA extractions, Karl Fischer sample prep, toxicology and food science)
Specifications
Capacity (Metric)250 mL
Dimensions (L x W x H)8.26 x 1.57 x 1.77 in. (21 x 4 x 4.5 cm)
DisplayLED
Electrical Requirements230 V, 50/60 Hz
For Use With (Application)Ideal for pulverizing plant and animal tissue, grain and seed, soil extraction, DNA/RNA extraction, Karl Fischer sample prep, toxicology and food science
For Use With (Equipment)PT 1300 D Handheld Homogenizer
Height (English)1.77 in.
Height (Metric)4.5 cm
Hertz50/60 Hz
IncludesHandheld homogenizer, 5, 7, 12 mm Stainless Steel generator and 7 mm disposable generator
Length (English)8.26 in.
Length (Metric)21 cm
ModelPT 1300 D
Packaging Quantity1 Ea.
Temperature Range (English)32°F to 104°F
Temperature Range (Metric)0°C to 40°C
Volume Range (English)0.003 to 3.381 oz.
Volume Range (Metric)0.1 to 100 mL
Wattage100 W
Width (English)1.57 in.
Width (Metric)4 cm
Speed30,000 rpm
Voltage230 V
Unit SizeEach