Serialized Class A Cylinders with Certificate of Traceability
Fisher Scientific™

Serialized Class A Cylinders with Certificate of Traceability

Calibrated To Contain
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)GraduationsLimit of Error
08559D100 mL1 mL+/- 0.50mL
08559A10 mL0.1 mL+/- 0.10mL
08559B25 mL0.2 mL+/- 0.17mL
08559C50 mL1 mL+/- 0.25mL
08559E250 mL2 mL+/- 1.0mL
08559F500 mL5 mL+/- 2.0mL
08559G1000 mL10 mL+/- 3.0mL
08559H2000 mL20 mL+/- 6.0mL
Catalog number 08559D
Price (KRW)
-
Capacity (Metric):
100 mL
Graduations:
1 mL
Limit of Error:
+/- 0.50mL

Calibrated To Contain

  • Serialized Class A
  • With traceability
  • Borosilicate glass
  • White scale

Specifications
AutoclavableAutoclavable
CalibrationTo Contain
IncludesTraceable NIST Certificate
Limit of Error+/- 0.50mL
ScaleWhite scale
Scale ColorWhite
ShapeRound
Subdivision1mL
Capacity (Metric)100 mL
ClassA
Graduations1 mL
Height (English)10.2 in.
Height (Metric)260 mm
MaterialBorosilicate Glass
Tolerance Metric±0.5 mL
TypeGraduated Cylinder
Unit SizeEach