Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type
Fisher Scientific™

Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWidth (Metric)Color
0867011A
also known as FISHERMIS-0867011A-10/PK
35 mmOrange
0875024B
also known as FISHERMIS-0875024B-EACH
23 mmOrange
0875024C
also known as FISHERMIS-0875024C-10/PK
55 mmOrange
Catalog number 0867011A
also known as FISHERMIS-0867011A-10/PK
Price (KRW)
-
Width (Metric):
35 mm
Color:
Orange
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Spectra/Por Standard Closure Type:

  • Made from polypropylene to aid in sample buoyancy
  • Maintains sample vertical orientation when used with a Spectra/Por Weighted Closure.
  • 5 sealing width sizes: 12mm, 23mm, 35mm, 55mm and 75mm
  • 4 colors available for easier sample identification
  • Autoclavable
  • 10/pkg; Use with RC dialysis tubing only. Not for use with CE tubing.

Specifications
AutoclavableAutoclavable
ColorOrange
For Use With (Application)For sample buoyancy and vertical orientation, Spectrum laboratories, use with RC only
MaterialPolypropylene
MembraneRegenerated Cellulose
Product TypeDialysis Tubing Closure
QuantityEach
Temperature Range (English)32°F to 250°F
Temperature Range (Metric)0°C to 121°C
Width (Metric)35 mm
Unit SizePack of 10