PYREX™ Crystallizing Dishes
Fisher Scientific™

PYREX™ Crystallizing Dishes

Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Diameter (Metric)Height (Metric)
08741H
also known as FISHERMIS-08741H-12/PK
2500 mL190 mm100 mm
08741D
also known as FIS-08741D
325 mL100 mm50 mm
Catalog number 08741H
also known as FISHERMIS-08741H-12/PK
Price (KRW)
-
Capacity (Metric):
2500 mL
Diameter (Metric):
190 mm
Height (Metric):
100 mm
Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization

The rims on these dishes are reinforced and fire polished to reduce chipping. Will withstand repeated sterilization (wet or dry). Ideal for storage and crystallization.

Specifications
AutoclavableAutoclavable
Diameter (English)7.48 in.
DisposableReusable
For Use With (Application)Ideal for storage and crystallization
Height (English)3.93 in.
No. per Case6/Cs.
No. per Pack2/Pk.
ShapeRound
TypeCrystallizing Dish
Bottom ShapeFlat
Capacity (Metric)2500 mL
Diameter (Metric)190 mm
Height (Metric)100 mm
MaterialBorosilicate Glass
SterilitySterile
Unit SizePack of 12